Shop All Paint Thinners
Rust-Oleum
Paint Thinner, 1 gal.
Mfr # 190402
Zoro # G1064901
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Application Method Brush, Roller, Spray
- Base Type Solvent
- Container Size 1 gal
- VOC Content 868 g/L
Product Information
- Brand Rust-Oleum
- MFR # 190402
- Zoro # G1064901
- UPC # 20066019099
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Application Method | Brush, Roller, Spray |
Base Type | Solvent |
VOC Content | 868 g/L |
Item | Paint Thinner |
Application | Use with Urethane Coatings and Epoxy Coatings |
Sub-Category | General Purpose Paint Thinners |
Contains | Ethyl 3-Ethoxypropionate, Ethyl Acetate, Methyl Ethyl Ketone |
Solvent Type | Urethane Thinner |
Remover Type | Paint Remover |
Odorless | No |
Strength | Regular |
Flammability | Flammable |
Product Form | Liquid |
For Use On | Equipment, Surfaces |
Container Type | Can |
Materials Removed | 9400 System, Adhesive, Epoxy Coating, Grease, Oil, Urethane Coating |
Use Location | Exterior, Interior |
Standards | EPA Standard |
Description
Paint Thinner, Materials Removed 9400 System, Adhesive, Epoxy Coating, Grease, Oil, Urethane Coating, Remover Type Paint Remover, Contains Ethyl 3-Ethoxypropionate, Ethyl Acetate, Methyl Ethyl Ketone, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Use with Urethane Coatings and Epoxy Coatings, Application Method Brush, Roller, Spray
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Red Orange, Gloss, 11 oz (K03101777)
- GENERAL FINISHES 1 Qt Red Enduro RTM Water-Based Wood Stain (QRED)
- PREMIER Wood Pole with Threaded Tip, 4 ft., PK12 (4-WTP)
- TITAN Airless Spray Gun Tip Guard, 7/8" Thread (353-702)
- RUST-OLEUM Paint Thinner, 1 gal. (165402)
- RUST-OLEUM Paint Thinner, 5 gal. (160300)
- RUST-OLEUM Paint Thinner, 1 gal. (641402)
- RUST-OLEUM Paint Thinner, 1 gal., VOC Compliant (333402)
- RUST-OLEUM Thinner, 1 gal, Xylene (150402)
- RUST-OLEUM Paint Thinner, 1 gal. (633402)
- SUNNYSIDE Paint Thinner, 5 gal. (704G5)
- Rust-Oleum Paint Thinners