Shop All Epoxy Coatings & Sealers
Rust-Oleum
Paint, Gray, Gloss, 5 gal, 200 sq ft/gal
Mfr # 316834
Zoro # G0234101
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Color Family Grays
- Color Gray
- Finish Gloss
- For Use With 316836
Product Information
- Brand Rust-Oleum
- MFR # 316834
- Zoro # G0234101
- UPC # 20066349363
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Paint, Base Type Solvent, Resin Type Epoxy, Color Gray, Finish Gloss, Size 5 gal, Net Weight 60 lb, VOC Content Less Than 250 g/L, Coverage 200 sq ft/gal, Dry Time 24 hr, Cure Time 3 to 7 day, Application Temperature 20 Degrees to 100 Degrees F, For Use With 316836
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 5 gal. Gray Oil Primer (K00020102-20)
- KLEAN-STRIP Klean Strip CML170 Lacquer Thinner, 5 gal Can (CML170)
- BINKS Agitator Repair Kit (80-463)
- KLEAN-STRIP Acetone Painter's Cleaning Solvent 1 gal (GKSP95000SC)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE61)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Red, Gloss, (2) 1 gal, 125 sq ft/gal (59JM48)
- RUST-OLEUM Epoxy Paint, Safety Red, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248279)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal, 9100 Series (9179402-5015)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Blue, Semi-gloss, 1 gal (9125)
- RUST-OLEUM S6511 Epoxy Primer Activator, 1 gal. (S6502410)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9186402-1402)
- Rust-Oleum Epoxy Coatings & Sealers