Shop All Arts & Crafts
Rust-Oleum
Modern Masters 32oz Metallic Paint Rose Quartz
Mfr # ME79432
Zoro # G110761584
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 2 oz
Product Information
- Brand Rust-Oleum
- MFR # ME79432
- Zoro # G110761584
- UPC # 20066442781
- Country of Origin United States
- Category Arts & Crafts
Details
Net Weight | 2 oz |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- AVERY Shipping Labels, TrueBlock Technol, PK20 (5292)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- RUST-OLEUM Paint Farm Black QT. (280104)
- RUST-OLEUM Glow In The Dark Paint, 1/2 pt., PK6 (214945)
- RUST-OLEUM 3.5Oz Fill Stick Group1 (215362)
- RUST-OLEUM PAINT MTLC OLYMPC GLD GL (ME659GAL)
- RUST-OLEUM PAINT QT KUBOTA OR FARM/IMPLEMENT (280159)
- PACON Drawing Paper, White, Medium Weight, 50lb., 6in x 9in, PK500 (P4729)
- Rust-Oleum