Shop All Spray Paint
Rust-Oleum
Midnight Blue, Gloss, 12 Oz
Mfr # 334091
Zoro # G010136000
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Midnight Blue
- Net Weight 12 Oz
- Dry Time 24 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Painter's Touch 2X Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 334091
- Zoro # G010136000
- UPC # 020066386962
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Blue, Compatible Surface Material Metal, Plastic, Wood, Sheen Satin, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Midnight Blue, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 24 hr, Use Location Exterior, Interior, Sub Brand Painter's Touch 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Telescoping 6 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972920)
- MINWAX Wipe-On Poly Gloss Clear Polyurethane 1 qt (60900000)
- MAN O WAR McCloskey Gloss Clear Oil-Based Marine Spar Varnish 1 qt (080.0007509.005)
- WOOSTER 4" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- RUST-OLEUM Brilliant Blue, Gloss, 12 Oz (334027)
- RUST-OLEUM General Purpose Spray Paint, 12oz (334097)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- RUST-OLEUM Textured Spray Paint, Autumn Brown, Textured, 12 Oz (223523)
- RUST-OLEUM Matte Classic White Water-Based Acrylic Milk Paint 1 qt (331049)
- RUST-OLEUM Farmhouse White, Matte, 12 oz (376725)
- RUST-OLEUM Coastal Blue, Matte, 12 oz (302598)
- Rust-Oleum Spray Paint