Shop All Spray Paint
Rust-Oleum
Metallic Spray Paint, Gold, Metallic, 11 oz
Mfr # 1910830
Zoro # G2272816
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Gold
- Paint and Primer Finish Metallic
- Net Weight 11 oz
- Coverage 10 to 12 sq ft
Product Information
- Brand Rust-Oleum
- MFR # 1910830
- Zoro # G2272816
- UPC # 20066191085
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Description
Metallic Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Metal, Wood, Sheen Gloss, Resin Type Solvent Acrylic, Container Size 11 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 4 hr, Use Location Exterior, Interior, Sub Brand Metallic, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 to 24 hr, Maximum Application Temperature 90 Degrees F, Maximum Temperature Resistance 200 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9X12 Globe 2 Mil Plastic Drop Cloth (18040)
- WEILER 4" Chip & Oil Brush, 3/8" Thick, 2" Trim Len, Wood Handle (40076)
- RUST-OLEUM Metallic Spray Paint, Black Night, Metallic, 11 oz (7250830)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- RUST-OLEUM Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green (7737830)
- RUST-OLEUM Rust Preventative Spray Paint, Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Spray Paint, Hunter Green, Gloss, 12 oz (1638830)
- RUST-OLEUM Spray Paint, White, 12 Oz (331171)
- RUST-OLEUM Imagine Smooth Chrome Pink Spray Paint 10 oz (353334)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- Rust-Oleum Spray Paint & Primer