Shop All Interior Paints
Rust-Oleum
Metallic, Oil-Rubbed Bronze, Quart
Mfr # 254101
Zoro # G511249193
Sold in multiples of 2 for $41.58
$41.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 254101
- Zoro # G511249193
- UPC # 20066196462
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | Quart |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Oil-Rubbed Bronze |
Finish | Metallic |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Bear Claw Foam Texture Roller Cover (TP15188)
- VARATHANE WOOD STN GUNSTOCK QT (262007)
- SPAR Old Masters Semi-Gloss Clear Oil-Based Marine Varnish 1 gal (92501)
- RUST-OLEUM Gray, Flat, 12 oz (1680830V)
- RUST-OLEUM Gloss, Deep Blue, Quart (224428T)
- RUST-OLEUM Satin, Hunt Club Green, 1/2 Pint (267314)
- RUST-OLEUM Satin, Espresso, Quart (242018)
- RUST-OLEUM Chalked Paint, Matte, Serenity Blue, 1 qt (285139)
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- RUST-OLEUM Glitter Paint, Glitter Silver, 8 oz (345699)
- MODERN MASTERS Shimmer Satin Tequila Gold Metallic Paint 1 qt (ME66132)
- Rust-Oleum Interior and Exterior Paints and Stains