Shop All Striping & Marking Paint
Rust-Oleum
Marking Paint, 17 oz., Black, Water -Based
Mfr # 359824
Zoro # G8332573
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Color Black
- Base Type Water
- Size 17 oz.
- Paint and Primer Sub Category Marking Paint
Product Information
- Brand Rust-Oleum
- MFR # 359824
- Zoro # G8332573
- UPC # 20066468767
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Container Size | 17 oz |
Description
Construction Marking Paint, Water Base Type, Line Striping Aerosol Yes, Black, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 400 Linear ft, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rev Tip .013 in. Dia 6 in. Fan (286313)
- RUST-OLEUM 15 oz. Textured Non-Skid Black Truck Bed Coating (272741)
- JELMAR Clr Stain Magnet 26Oz (CSR-6)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., White, Water-Based (2391402)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., White, Water -Based (206043)
- RUST-OLEUM Athletic Field Striping Paint, 17 oz., Fluorescent Green, Water -Based (257403)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- RUST-OLEUM 17 Oz, Fluorescent Purple, Water -Based (383021)
- RUST-OLEUM Industrial Choice Striping Paint, 18 oz, Blue, Solvent -Based (1627838)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- Rust-Oleum Striping & Marking Paint