Shop All Spray Paint
Rust-Oleum
Light Machine Gray, Gloss, 15 Oz
Mfr # 7581838
Zoro # G6672449
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Grays
- Coverage 14 sq ft
- Dry Time 1 to 2 hr.
- Base Type Solvent
Product Information
- Brand Rust-Oleum
- MFR # 7581838
- Zoro # G6672449
- UPC # 20066758189
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 15 oz |
Description
Rust Preventative Spray Paint, Opacity 0, Coating Application General Purpose Spray Paint, Color Family Gray, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Modified Alkyd, Color Light Machine Gray, Container Size 15 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 1 to 2 hr, Use Location Exterior, Interior, Sub Brand Professional, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 1 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-4 1/2)
- 3M Spray Cup System Kit, 13.5 fl oz Capacity (26112)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- RUST-OLEUM Rust-Oleum 215517 Gray Blend Decorative Color Chip (215517)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Almond, Gloss, 15 Oz (7570838)
- RUST-OLEUM Safety Blue, Gloss, 15 Oz (7524838)
- RUST-OLEUM Spray Paint, Oregano, 12 Oz (334077)
- RUST-OLEUM Spray Paint, Black, Semi-Flat, 12 oz (1678830)
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- KRYLON Short Cuts 1/3 Fl Oz Gold Leaf Gloss Paint Pen (SCP-901)
- Rust-Oleum Spray Paint