Shop All Spray Paint
Rust-Oleum
Leather Brown, Gloss, 12 oz
Mfr # 338926
Zoro # G000480250
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Color Leather Brown
- Net Weight 12 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Browns
Product Information
- Brand Rust-Oleum
- MFR # 338926
- Zoro # G000480250
- UPC # 20066426118
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Leather Brown |
Net Weight | 12 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Browns |
Application Method | Spray |
Paint Sub-Brand | Stops Rust |
Sheen | Gloss |
Description
Rust-Oleum Stops Rust Advanced Spray Paint builds on the original formula by offering even stronger rust protection and color retention. It's a premium coating for multi-purpose use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap Nap, Knit Fabric (RR926)
- 3M Spray Gun Cup, 13.5 fl. oz. Capacity, PK2 (26122)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- PURDY PAINTER PAIL YELLOW 1PK (14T921000)
- RUST-OLEUM Ink Blue, Matte, 12 Oz (369538)
- RUST-OLEUM Rust-Oleum Specialty Fluorescent Red-Orange Spray Paint 11 oz (1955830)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376892)
- RUST-OLEUM 12Oz Met. Silver High Heat Ultra (270201)
- RUST-OLEUM Spray Paint, Oregano, 12 Oz (334077)
- RUST-OLEUM Spray Paint 10 Oz Sg Bk (55289830)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- Rust-Oleum Spray Paint