Shop All Rubberized Coatings
Rust-Oleum
Leak Sealer, 12 oz, Latex; Oil Base, White
Mfr # 267970
Zoro # G3924135
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 Oz
- Container Size 12 oz
- Dry Time 2 hr
- Base Type Latex, Oil
- For Use With Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs
Product Information
- Brand Rust-Oleum
- MFR # 267970
- Zoro # G3924135
- UPC # 20066224073
- Country of Origin United States
- Category Rubberized Coatings
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Description
Leak Sealer, Size 12 oz, Net Weight 12 oz, White, Coverage 8 sq ft, Dry Time 2 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs, Standards EPA, OSHA, SARA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSHADES Minwax Semi-Transparent Gloss Bombay Mahogany Oil-Based Polyurethane Stain and Polyuretha (214804444)
- ZORO SELECT 3" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRN1)
- ZAR Zar Poly Omu Matte Qt (36412)
- KRYLON 5599 COLORMAXX 12 OZ MAC HINRY GRY GLOSS (K05599007)
- RUST-OLEUM Leak Sealer, 11 oz, Latex; Oil Base, Clear (265495)
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, Black (265494)
- RUST-OLEUM Rubbr Pel Coat Rugd 11Oz (311281)
- FLEX SEAL Leak Sealer 32 oz, Can, Clear, Liquid (LFSCLRR32)
- PDI Pdi Inc 11207-6 11OZ 11 Oz White Plasti Dip Multipurpose Rubber Coating (11207-6 11OZ)
- ANTI-SEIZE TECHNOLOGY Insulating Varnish, 16 oz, Translucent Red (17214)
- AGS Rubberized Bedliner & Undercoating, 14 oz Aerosol (AOR-25)
- Rust-Oleum Rubberized Coatings