Shop All Rubberized Coatings
Rust-Oleum
Leak Sealer, 12 oz, Latex; Oil Base, Black
Mfr # 265494
Zoro # G3924162
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 Oz
- Container Size 12 oz
- Resin Type Hydrocarbon
- Application Temperature 50 Degrees to 90 Degrees F
- VOC Content VOC Free
Product Information
- Brand Rust-Oleum
- MFR # 265494
- Zoro # G3924162
- UPC # 20066218744
- Country of Origin United States
- Category Rubberized Coatings
Dimensions
Size | 12 Oz |
Container Size | 12 oz |
Description
Leak Sealer, Size 12 oz, Net Weight 12 oz, Black, Coverage 8 sq ft, Dry Time 2 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs, Standards EPA, OSHA, SARA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 000081 Disposable Foam Paint Brush - 4" (00081)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- MINWAX Finish Wood Interior Cherry Qt (70009444)
- RUST-OLEUM 1 gal Floor Coating, Matte Finish, Matte Clear, Water Base (353962)
- RUST-OLEUM Leak Sealer, 11 oz, Latex; Oil Base, Clear (265495)
- RUST-OLEUM Leak Sealer, 12 oz, Latex; Oil Base, White (267970)
- RUST-OLEUM Rubbr Pel Coat Rugd 11Oz (311281)
- ZORO SELECT PVC Maintenance Coating, Black, 1 gal (XL8-1-BLACK)
- LOCTITE Rubber Protectant Color Guard, Blue, 1 gal (338128)
- TITESEAL Rubberized Undercoating, Black, 16 oz. (T1617R)
- SPRAYON Insulating Varnish, Green, 15.25 oz. (SC0609000)
- Rust-Oleum Rubberized Coatings