Shop All Wall Repair Patching
This Product is Discontinued
Rust-Oleum
Leak Seal, 15 oz., Can, Clear (Discontinued)
Mfr # 267453
Zoro # G5180271
This Product is Discontinued
Key Features
- Container Type Can
- Size 15 oz.
- Color Clear
- Adheres To Metal, Aluminum, Galvanized Metal, PVC, Concrete, Masonry, Asphalt Roofing Materials, Vinyl Siding, Fiberglass
- Dry Time 24 hr.
Product Information
- Brand Rust-Oleum
- MFR # 267453
- Zoro # G5180271
- UPC # 020066222772
- Country of Origin Unknown
- Category Wall Repair Patching
Dimensions
Size | 15 oz. |
Details
Item | Leak Seal |
Container Type | Can |
Color | Clear |
Adheres To | Metal, Aluminum, Galvanized Metal, PVC, Concrete, Masonry, Asphalt Roofing Materials, Vinyl Siding, Fiberglass |
Dry Time | 24 hr. |
Application | Seals Leaks and Cracks |
Coverage | 8 sq. ft. |
Application Temperature | 50 Degrees to 90 Degrees F |
Standards | VOC Compliant |
For Use With | Latex or Oil Based Top Coat |
Base Type | Naptha and Xylene |
Description
Leak Seal, Size 13.75 oz, Clear, Coverage 8 sq ft, Dry Time 3/4 to 1 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Latex or Oil Based Top Coat, Standards VOC Compliant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.