Shop All Anti-slip tapes, Treads & Stair Nosings
Rust-Oleum
Landing Tile Cover, Yellow/Blk, 47-1/4in W
Mfr # 271816
Zoro # G6930515
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 47 1/4 in
- Color Black/Yellow
- Material Fiberglass Reinforced Plastic
- Thickness 5/32 in
- Standards NFSI Certified
Product Information
- Brand Rust-Oleum
- MFR # 271816
- Zoro # G6930515
- UPC # 20066230883
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 47 1/4 in |
Depth | 47 1/4 in |
Lip Height | 5/32 in |
Grit Size | Medium |
Details
Item | Landing Tile Cover |
Color | Black/Yellow |
Material | Fiberglass Reinforced Plastic |
Thickness | 5/32 in |
Standards | NFSI Certified |
Tread Pattern | Coarse |
Installation Method | Adhesive and Fasteners |
For Surface Type | Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces |
Installation Hardware Included | Yes |
Edge Style | Square |
Two-Stage Installation | No |
Series | SAFESTEP |
Nose Style | Square |
Surface Design | Full Coverage Grit |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant |
Indoor/Outdoor Usage | Indoor |
Description
Landing Tile Cover, Lip Height 5/32 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Medium, Indoor/Outdoor Indoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Overall Depth 47 1/4 in, Overall Width 48 in, Product Type Anti-Slip Stair Landing Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (92720HVL)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271800)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271795)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- Rust-Oleum Anti-slip tapes, Treads & Stair Nosings