Shop All Spray Paint
Rust-Oleum
Khaki Camouflage, Flat, 12 oz
Mfr # 1917830
Zoro # G705301010
product price: $8.19
/ea
Sold in multiples of 6 for $49.14
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 12 oz
- Paint and Primer Surface Material Metal, Wood, Plaster, Masonry
- Application Method Spray
- Color Family Browns
Product Information
- Brand Rust-Oleum
- MFR # 1917830
- Zoro # G705301010
- UPC # 20066191788
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Khaki Camouflage |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Wood, Plaster, Masonry |
Application Method | Spray |
Color Family | Browns |
Sheen | Flat |
Description
Rust-Oleum Specialty Camouflage Spray provides a non-reflective ultra-flat finish for maximum hiding. Applies to metal wood plaster or masonry. Offers long-lasting protection when applied on top of primer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST LOOK 1 Gal. Steel Spiral Paint Mixer (SM1-DIB)
- RUST-OLEUM 8 oz Rust Dissolver (322435)
- KLEAN-STRIP GREEN Klean Strip Green Mineral Spirits OilBased Thinner 1 gal (GKGO75CA)
- MINWAX Super Fast-Drying Polyurethane for Floors Gloss Clear Oil-Based Fast-Drying Polyurethane 1 ga (13020000)
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- RUST-OLEUM 11 Oz Orange Specialty Fluorescent Spray (1954830)
- RUST-OLEUM Textured Spray Paint, Rustic Umber, Textured, 12 Oz (239122)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Gloss, 14 oz (V2119838)
- RUST-OLEUM White, Matte, 30 oz (285140)
- RUST-OLEUM Serenity Blue, Matte, 30 oz (285139)
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz (7777830)
- Rust-Oleum Spray Paint