Shop All Striping & Marking Paint
Rust-Oleum
Inverted Marking Paint, 26 Oz, Fluorescent Red-Orange, Solvent -Based
Mfr # 350994
Zoro # G8335574
original price:
$16.95
17% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Base Type Solvent
- Size 26 Oz
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 1320 Linear ft.
Product Information
- Brand Rust-Oleum
- MFR # 350994
- Zoro # G8335574
- UPC # 20066449643
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 26 Oz |
Container Size | 26 oz |
Description
Inverted Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Fluorescent Red-Orange, Size 26 oz, Inverted Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Wand, Spray, Coverage 1320 Linear ft, Net Weight 26 oz, Dry Time 15 min, Dry Time Tack Free 15 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant, For Use With 2393000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, White China Bristle, Plastic Handle (Z1120-2)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS9168425)
- NELSON PAINT Tree Marking Paint, 1 gal., Red, Solvent -Based (23 9 GL RED)
- ZAR 1 Qt Aged Bourbon Zar Interior Oil-Based Wood Stain (11512)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, White, Solvent -Based (350997)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Clear, Water -Based (1801838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Clear (2596838)
- RUST-OLEUM Inverted Striping Paint, 20 oz, White, Solvent -Based (2391838V)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based (RST203031)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- KRYLON INDUSTRIAL Over Head Marking Paint, 17 oz., Fluorescent Orange, Water -Based (K04003000)
- Rust-Oleum Striping & Marking Paint