Shop All Striping & Marking Paint
This Product is Discontinued
Rust-Oleum
Inverted Marking Paint, 17 oz., Black, Solvent -Based (Discontinued)
Mfr # 1675838
Zoro # G2920172
This Product is Discontinued
Key Features
- Paint Color Family Blacks
- Color Black
- Base Type Solvent
- Size 17 oz.
- Paint and Primer Sub Category Inverted Marking Paint
Product Information
- Brand Rust-Oleum
- MFR # 1675838
- Zoro # G2920172
- UPC # 020066167585
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 oz. |
Details
Item | Marking Paint |
Paint Color Family | Blacks |
Color | Black |
Base Type | Solvent |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 600 to 700 Linear ft./2" Strip |
For Use With | Marking Wand(#2393000) or Marking Pistol (#210188 |
Paint and Primer Surface Material | Asphalt, Concrete, Dirt, Grass, Gravel |
Exposure Conditions | 40 Degrees to 100 Degrees F |
Striping and Marking Paint and Chalk Item | Precision Line Marking Paint |
Paint and Primer Application Method | Marking Pistol, Marking Wand, Marking Wheel, Spray |
Line Striping Aerosol | Yes |
Net Weight | 17 oz. |
Dry Time Tack Free | 5 min. |
Application Temperature | 40 Degrees to 90 Degrees F |
Dry Time | Less than 5 min. |
Striping & Marking Paint & Chalk Item | Precision Line Marking Paint |
Description
Precision Line Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Black, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.