Shop All Striping & Marking Paint
Rust-Oleum
Inverted Marking Paint, 15 Oz, Caution Blue
Mfr # 266575
Zoro # G310656840
original price:
$13.09
16% off
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Finish Flat
- Size 15 Oz
- Paint and Primer Sub Category Inverted Marking Paint
- Coverage 2X Distance - Up to 800 linear feet
- Brand and Series Rust-Oleum Professional
Product Information
- Brand Rust-Oleum
- MFR # 266575
- Zoro # G310656840
- UPC # 20066221331
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 Oz |
Details
Item | Spray Paint |
Color | Caution Blue |
Paint and Primer Finish | Flat |
Paint and Primer Sub Category | Inverted Marking Paint |
Coverage | 2X Distance - Up to 800 linear feet |
Brand and Series | Rust-Oleum Professional |
Application Method | Spray |
Dry Time | 15 mins |
Net Weight | 15 Oz |
Application Temperature | 66 Degrees to 90 Degrees F |
Paint Base | Solvent |
Description
Professional 2X Inverted Marking Spray Paint, Caution Blue, 15 Ounce
- •Can be applied to grass, dirt, concrete, wood, metal, and more
- •Bright, visible color great for indoor and outdoor use
- •Durable, oil-based formula withstands short-term weathering
- •Ideal for highlighting construction sights, underground utilities, roads, and athletic fields
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PPS Disposable Lid, Plastic, 200 Microns (16200)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- RUST-OLEUM Paint Chalkboard Blk30Oz (206540)
- RUST-OLEUM 11 Oz Pink Specialty Fluorescent Spray (1959830)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Hi-Visibility Yellow (266577)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Orange (266579)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Clear (266594)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Black, Water -Based (1875838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, White (2592838)
- RUST-OLEUM Construction Marking Paint, 17 oz., White, Water -Based (264692)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, White (266593)
- Rust-Oleum Striping & Marking Paint