Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt
Mfr # 7777-502
Zoro # G005301024
product price: $19.59
/ea
Sold in multiples of 2 for $39.18
$39.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Satin
- Size 1 qt
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # 7777-502
- Zoro # G005301024
- UPC # 20066777753
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Blacks |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Description
Rust-Oleum Stops Rust Protective Enamel is durable corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors is perfect for refreshing furniture decor and more. Superior rust prevention provides long lasting beauty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 16 Oz Paver Sealer, Natural Finish, Clear (SP-5006)
- RUST-OLEUM Acrylic Enamel Coating, Forest Green, 5gal (316543)
- BINKS Spray Gun Air Nozzle, For 1ZKZ5, 1ZLA5 (46-9400)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP514)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 5 gal (245405)
- RUST-OLEUM Farm & Implement Paint, Gloss, Massey Ferguson Gray, 1 gal (280133)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Safety Red, 1 gal (210493)
- RUST-OLEUM Paint Rust Obs Gloss Blk Quart (7779504)
- MODERN MASTERS Paint Met Sat Igld Qt (ME19432)
- Rust-Oleum Interior and Exterior Paints and Stains