Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Safety Orange, 5 gal
Mfr # 7555-402
Zoro # G605311133
product price: $76.49
/ea
Sold in multiples of 2 for $152.98
Free Shipping & Returns
$152.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Oranges
- Size 5 gal
- Paint Sub-Brand Rust-Oleum
- Color Safety Orange
Product Information
- Brand Rust-Oleum
- MFR # 7555-402
- Zoro # G605311133
- UPC # 20066755546
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Oranges |
Paint Sub-Brand | Rust-Oleum |
Color | Safety Orange |
Description
Rust-Oleum Professional Protective Enamel provides superior coverage hiding and corrosion protection. Designed to resist abrasion prevent corrosion and retain its color in the toughest environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, IN, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- PURDY 9" Paint Roller Cover, 3/8" Nap Nap, Woven Dralon (14A670092)
- RUST-OLEUM Paint Rst Prev Obs Alum Met Ga (7715402)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Fluorescent Orange (2554838)
- RUST-OLEUM Paint Rust Obs Sat Black 1/2Pt (7777730)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Green, 1 gal (245476)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Black (375645)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Navy Gray, 1 gal (238750)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, SAFETY YELLOW, 1 gal (210495)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- Rust-Oleum Interior and Exterior Paints and Stains