Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Primer, Rusty Metal, 1 qt
Mfr # 7769502
Zoro # G4101441
product price: $20.55
/ea
Sold in multiples of 2 for $41.10
$41.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Coverage 50 to 110 sq ft/qt
- Dry Time 2 to 4 hr
Product Information
- Brand Rust-Oleum
- MFR # 7769502
- Zoro # G4101441
- UPC # 20066776954
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Primer |
Paint Sub-Brand | Stops Rust Enamel |
Color | Rusty Metal |
Coverage | 50 to 110 sq ft/qt |
Dry Time | 2 to 4 hr |
Dry Time Recoat | After 24 hr |
Standards | VOC and MIR Compliant |
Application Method | Brush, Roll, Spray |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Paint Cleanup | Mineral Spirits |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Rust Prevenative Paint, Color Family Reds, Color Rusty Metal, Dry Time 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 15 oz. Black Rubberized Undercoating (248657)
- THE BRUSH MAN 1 1/2" Paint Brush Multipack 12 PK (PB11-1-1/2)
- RUST-OLEUM Interior/Exterior Paint, Satin, Oil Base, Black, 1 qt (7777-502)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- RUST-OLEUM Rust Preventative Paint, Gloss, Oil Base, Leather Brown, 1 qt (7775502)
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 qt (7776502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- RUST-OLEUM Interior/Exterior Paint, Safety Blue, 1 gal (K7725-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (956402)
- KRYLON Interior/Exterior Paint, Flat, Water Base, Safety Blue, 1 gal (K11018001)
- Rust-Oleum Interior and Exterior Paints and Stains