Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Oil Base, Safety Red, 1 gal
Mfr # K7764-402
Zoro # G105297593
Sold in multiples of 2 for $140.58
$140.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
- Color Safety Red
Product Information
- Brand Rust-Oleum
- MFR # K7764-402
- Zoro # G105297593
- UPC # 20066776442
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Safety Red |
Description
Rust-Oleum Professional Protective Enamel provides superior coverage hiding and corrosion protection. Designed to resist abrasion prevent corrosion and retain its color in the toughest environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree Marking Paint, 1 gal., Orange, Solvent -Based (23 31 GL ORANGE)
- SEM PRODUCTS WHITE RUST SHIELD GALLON (SE28111)
- RUST-OLEUM Spray Primer, White, Flat, 12 oz (1681830V)
- PREMIER 10" Bucket Grid 5-Gallon 2 Sided Metal Mesh (2SD 5GG)
- RUST-OLEUM Protective Paint Stops Rust Hammered Brown 1 qt Brown (239073)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Black, 1 gal (634402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 5 gal (245485)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Navy Gray, 1 gal (238750)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- MODERN MASTERS ME429 6 oz. Venetian Blue Metallic Paint (ME429-06)
- Rust-Oleum Interior and Exterior Paints and Stains