Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal
Mfr # 944300
Zoro # G3490234
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Paint Color Family Yellows
- Finish High Gloss
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # 944300
- Zoro # G3490234
- UPC # 20066094430
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal, Wood |
Paint Color Family | Yellows |
Finish | High Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Safety Yellow |
Coverage | 230 to 390 sq ft/gal |
VOC Content | Less Than 450g/L |
Dry Time | 5 to 9 hr |
Dry Time Recoat | 24 hr |
Paint and Primer Sub Category | Enamels |
Application Method | Brush, Roller, Spray |
Resin Type | Modified Alkyd Enamel |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, Color Safety Yellow, High Gloss Finish, Size 5 gal., VOC Content Less Than 450g/L, Coverage 230 to 390 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 5 to 9 hr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Rust Obs Alum Met 1/2Pt (7715730)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Black, 1 gal (634402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Red, 1 gal (964402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (1282402)
- RUST-OLEUM Paint, V7400, 1 gal, Light Neutral Gray, Semi, Alkyd Enamel (245481)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Whiite, 32 oz (31000-4)
- Rust-Oleum Exterior Paints