Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Glossy, Oil Base, Dunes Tan, 1 gal
Mfr # 261957
Zoro # G4604774
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal
- Paint Color Family Browns
- Finish Glossy
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Product Information
- Brand Rust-Oleum
- MFR # 261957
- Zoro # G4604774
- UPC # 20066211370
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
For Use On Surface Material | Metal |
Paint Color Family | Browns |
Finish | Glossy |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Dunes Tan |
Coverage | 255 to 435 sq ft/gal |
VOC Content | 100g/L |
Dry Time | 8 to 12 hr |
Dry Time Recoat | 24 hr |
Paint and Primer Sub Category | Enamels |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Method | Brush, Roll, Spray |
Resin Type | Alkyd Enamel |
Exposure Conditions | Interior/Exterior |
Base Type | Oil |
Description
Interior/Exterior Paint, Oil, Resin Type Alkyd Enamel, VOC Content 98g/L, Size 1 gal., Color Dunes Tan, Coverage 255 to 435 sq. ft., Dry Time 240 to 360 min., Dry Time Recoat 4 to 6 hr., Dry Time Tack Free 8 to 12 hr., Application Temperature 32 to 100 Degrees F, Application Method Brush, Roll or Spray, Exposure Conditions 50 to 100 Degrees F, Gloss, Concrete and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Knit Fabric, 3 PK (R568)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- DUMOND Citri-Lize Neutralizer and Mill Glaze Remover, 8 Ounce (2030)
- CABOT Solid Color Oil Stain Low VOC Solid Tintable Medium Base Oil-Based Alkyd Deck Stain 1 gal (140.0007608.007)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Silver Gray, 1 gal (261956)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (New Caterpillar), 1 gal (245489)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- RUST-OLEUM Exterior Paint, Satin, Oil Base, Black, 1 gal (237543)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Orange, 1 gal (956402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 5 gal (975300)
- JUST SCENTSATIONAL Green Up Grass Colorant Gallon By Bare Ground (GUGC-128)
- Rust-Oleum Exterior Paints