Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt
Mfr # 7762502
Zoro # G4101487
product price: $24.85
/ea
Sold in multiples of 2 for $49.70
$49.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Size 1 qt
- Paint Sub-Brand Stops Rust Enamel
- Coverage 50-90 sqft/qt
- Dry Time 2 to 4 hr
Product Information
- Brand Rust-Oleum
- MFR # 7762502
- Zoro # G4101487
- UPC # 20066776251
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 qt |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Reds |
Finish | Gloss |
Paint Sub-Brand | Stops Rust Enamel |
Color | Sunrise Red |
Coverage | 50-90 sqft/qt |
Dry Time | 2 to 4 hr |
Dry Time Recoat | After 24 hr |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Paint Cleanup | Mineral Spirits |
Application Method | Brush, Roll, Spray |
Standards | VOC and MIR Compliant |
Resin Type | Modified Alkyd |
Brand and Series | Rust-Oleum Stops Rust |
Description
Rust Prevenative Paint, Sunrise Red, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50-90 sqft/qt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS Tray Paint Rlr Plstc Dpwll 5Qt (45XL)
- SUNNYSIDE Boiled Linseed Oil, 1 gal., Solvent (872G1S)
- PERMATEX Permatex Rust Treatment 16 fl. oz. (81773)
- PURDY 9 in Paint Roller Cover, 1" Nap, Polyamide Fabric (144630095)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- RUST-OLEUM Rust Preventative Paint, Semi-Gloss, White, 1 qt. (7797502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sand, 1 qt (7771502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 5 gal (2766300)
- RUST-OLEUM Interior/Exterior Paint, Metallic, Oil Base, Aluminum, 1 gal (245309)
- RUST-OLEUM Interior/Exterior Paint, Flat, Black, 1 qt (7776502)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Semi-Gloss Black Acrylic Swimming Pool Paint 1 gal (WR1020092-01)
- Rust-Oleum Exterior Paints