Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal
Mfr # K7792-402
Zoro # G405301266
product price: $68.19
/ea
Sold in multiples of 2 for $136.38
$136.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # K7792-402
- Zoro # G405301266
- UPC # 20066002763
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Whites |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | White |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO TC Pro Cordless Airless Paint Sprayer (17N166)
- QUALI-TECH MFG RollerLite 7in Mini Roller Paint Tray, 40/Case - (PET-30)
- PREMIER 9" Paint Roller Cover, 3/8" Nap Nap, Polyester, 6 PK (1710)
- GENERAL FINISHES 1 Gal White Enduro White Poly Water-Based Topcoat Pigmented, Flat (GWF)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Red, 1 gal (245478)
- RUST-OLEUM QT Barn RED Oil stain (307414)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (245480)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- RUST-OLEUM Stops Rust Brush Paint, Redwood Satin Quart (7767502)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Safety Yellow (375661)
- Rust-Oleum Exterior Paints