Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal
Mfr # 7792-402
Zoro # G605300960
product price: $60.69
/ea
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # 7792-402
- Zoro # G605300960
- UPC # 20066779245
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Whites |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | White |
System Series | High Performance Enamel Paint |
Description
Rust-Oleum Professional High Performance Enamel is durable, corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage, hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, IN, MD, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Metallic, Oil Base, Aluminum, 1 gal (245309)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Red (HT 530)
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt (05166)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Silver Gray (375642)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Dunes Tan (381208)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- RUST-OLEUM Rust Preventative Paint, Semi-Gloss, White, 1 qt. (7797502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 5 gal (245444)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- Rust-Oleum Exterior Paints