Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Gloss, Oil Base, Hunter Green, 1 gal
Mfr # K7738-402
Zoro # G205301138
original price:
$78.52
13% off
new price: $67.55
/ea
Sold in multiples of 2 for $135.10
$135.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Greens
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # K7738-402
- Zoro # G205301138
- UPC # 20066773892
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Greens |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Hunter Green |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Can Opener, PK2 (2FDK5)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (R577-18)
- XIM 1 Gal White Peel Bond Water-Based Acrylic Primer/Sealer (11461)
- QUIKRETE Colorant Cement 10Oz Brn (1317-01)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (245380)
- RUST-OLEUM Interior/Exterior Paint, Safety Blue, 1 gal (7524-402)
- RUST-OLEUM High Temperature Paint, Satin, Oil Base, Black, 1 gal (233967)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Silver Gray, 1 gal (245484)
- RUST-OLEUM Farm & Implement Paint, Gloss, Oil Base, Toolbox Red, 1 gal (350444)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Navy Gray, 1 gal (238750)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Alkyd Base, Navy Gray, 1 gal (255613)
- Rust-Oleum Exterior Paints