Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Flat, BROWN, 1 qt
Mfr # 239083
Zoro # G4101520
product price: $21.49
/ea
Sold in multiples of 2 for $42.98
$42.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Browns
- Coverage 50 to 110 sq ft/qt
- Dry Time 2 to 4 hr
- Paint Sub-Brand Stops Rust
- Paint Cleanup Mineral Spirits
Product Information
- Brand Rust-Oleum
- MFR # 239083
- Zoro # G4101520
- UPC # 20066161422
- Country of Origin United States
- Category Exterior Paints
Details
Item | Rust Preventative Paint |
Paint Color Family | Browns |
Color | BROWN |
Coverage | 50 to 110 sq ft/qt |
Dry Time | 2 to 4 hr |
Paint Sub-Brand | Stops Rust |
Paint Cleanup | Mineral Spirits |
Dry Time Recoat | After 24 hr |
Application Method | Brush, Roll, Spray |
Standards | VOC and MIR Compliant |
Features | Interior or Exterior Rust Preventative. Excellent coverage, chip resistance and color retention. |
Finish | Flat |
Description
Rust Prevenative Paint, Brown, VOC and MIR Compliant Standards, Dry Time Recoat After 24 hr, Dry Time 2 to 4 hr, Coverage 50 to 110 sq ft/qt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN CO PAINT STRIPPER QT STRYPEEZE DCM FREE (01232)
- TRIMACO Plastic Drop, 1 mil, 9x12, PK24 (03303)
- HYBRID SOLUTIONS Ceramic Wax Spray Coating, 16 oz Size (53409)
- RUST-OLEUM Finish/Activator Kit, Safety Ble, Urethane (9825419-1501)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sunrise Red, 1 qt (7762502)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- RUST-OLEUM Rust Preventative Paint, Semi-Gloss, White, 1 qt. (7797502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Safety Blue, 5 gal (245475)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (245409)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss White, 1 gal (245406)
- MODERN MASTERS Metallic, Water Base, Silver, 6 Oz (ME15006)
- Rust-Oleum Interior and Exterior Paints and Stains