Shop All Exterior Paints
Rust-Oleum
Interior/Exterior Paint, Flat, Black, 1 gal
Mfr # 7776-402
Zoro # G705301058
product price: $60.69
/ea
Sold in multiples of 2 for $121.38
$121.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Flat
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Color Black
Product Information
- Brand Rust-Oleum
- MFR # 7776-402
- Zoro # G705301058
- UPC # 20066777647
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior/Exterior Paint |
Paint Color Family | Blacks |
Finish | Flat |
Paint Sub-Brand | Rust-Oleum |
Color | Black |
System Series | High Performance Enamel Paint |
Description
Rust-Oleum Professional High Performance Enamel is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, CT, DE, IN, MD, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT BATTERY KIT FOR ADAM II (SQ160739)
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4555)
- RUST-OLEUM 11 Oz Green Specialty Fluorescent Spray (1932830)
- KRYLON Interior/Exterior Paint, Flat, Alkyd Base, Black, 1 gal (K00780464-16)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (242253)
- RUST-OLEUM Paint, V7400, 1 gal, Yellow, Gloss, High Performance (245488)
- RUST-OLEUM Gloss, Red, 1 gal (1964502)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sand, 1 qt (7771502)
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- RUST-OLEUM Farm & Implement Paint, Gloss, Massey Ferguson Gray, 1 gal (280133)
- Rust-Oleum Interior and Exterior Paints and Stains