Shop All Interior Paints
Rust-Oleum
Interior Paint, Eggshell, Water Base, Soft Beige, 1 gal
Mfr # 380222
Zoro # G605651161
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Trim, Doors, Windows
- Paint Color Family Beiges
- Size 1 gal
- Paint Sub-Brand Sure Color
- Paint Base Type Water
Product Information
- Brand Rust-Oleum
- MFR # 380222
- Zoro # G605651161
- UPC # 20066019396
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Walls, Trim, Doors, Windows |
Paint Color Family | Beiges |
Color | Soft Beige |
Finish | Eggshell |
Paint Sub-Brand | Sure Color |
Paint Base Type | Water |
Coverage | 400 sq ft/gal |
Brand and Series | Rust-Oleum Sure Color |
Description
Rust-Oleum Sure Color Interior Wall Paint and Primer in One delivers an attractive, highly washable, scrubbable and long-lasting finish on a variety of indoor surfaces including walls, trim, doors, windows and more. This ready-to-use paint is designed for use on drywall, wood and masonry. This durable, water-based formula dries to the touch in only one hour and covers up to 400 square feet per gallon. Ideal for living rooms, bedrooms, other household areas and even garage walls. Apply with brush, roller or airless sprayer. Easy soap and water cleanup. Available in a variety of contemporary, on-trend colors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Liquid Wallpaper Stripper, 1 qt., Water (79332M)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- PREMIER 9' x 12' Global Guard Plastic Drop Cloth 1-Mil, PK 3 (69730)
- MINWAX Wood Finish Semi-Transparent Dark Walnut Oil-Based Penetrating Stain 1 gal (710810000)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Storm Gray, 1 gal (380224)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, Black, 1 gal (380228)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Black, 1 gal (380218)
- RUST-OLEUM Gloss, Deep Blue, Quart (224428T)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Aged Glaze, 1 qt (315881)
- RUST-OLEUM Rohm Wht Mt Flr Kit (360098)
- LOCTITE Adhesve Culk 43Voc 5.5Oz (2139007)
- Rust-Oleum Interior Paints