Shop All Interior Paints
Rust-Oleum
Interior Paint, Eggshell, Water Base, Alpine White, 1 gal
Mfr # 380219
Zoro # G305651164
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Walls, Trim, Doors, Windows
- Paint Color Family Whites
- Size 1 gal
- Paint Sub-Brand Sure Color
- Paint Base Type Water
Product Information
- Brand Rust-Oleum
- MFR # 380219
- Zoro # G305651164
- UPC # 20066019365
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Walls, Trim, Doors, Windows |
Paint Color Family | Whites |
Color | Alpine White |
Finish | Eggshell |
Paint Sub-Brand | Sure Color |
Paint Base Type | Water |
Coverage | 400 sq ft/gal |
Brand and Series | Rust-Oleum Sure Color |
Description
Rust-Oleum Sure Color Interior Wall Paint and Primer in One delivers an attractive, highly washable, scrubbable and long-lasting finish on a variety of indoor surfaces including walls, trim, doors, windows and more. This ready-to-use paint is designed for use on drywall, wood and masonry. This durable, water-based formula dries to the touch in only one hour and covers up to 400 square feet per gallon. Ideal for living rooms, bedrooms, other household areas and even garage walls. Apply with brush, roller or airless sprayer. Easy soap and water cleanup. Available in a variety of contemporary, on-trend colors.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Filter/Regulator (HFRL-508)
- ALLEGRO INDUSTRIES Cotton Stretch Knit Spray Head Sock (1410-01)
- TITAN Spray Shield, Includes Mounting Hardware (0290623)
- KILZ 2 Latex Interior/Exterior Sealer Stain Blocking Primer, White, 1 Qt. (20002)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Smoked Navy, 1 gal (380226)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Storm Gray, 1 gal (380224)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- RUST-OLEUM Chalked Paint, Matte, Blush Pink, 1 qt (285142)
- RUST-OLEUM Matte Highland Blue Water-Based Acrylic Milk Paint 1 qt (331050)
- RUST-OLEUM Glitter Paint, Glitter Rose Gold, 28 oz (360221)
- MODERN MASTERS 1 Qt Modern Masters MM200 Pale Gold WB Decorative Metallic Paint (MM200)
- Rust-Oleum Interior Paints