Shop All Spray Paint
Rust-Oleum
Imagine Smooth Chrome Pink Spray Paint 10 oz
Mfr # 353334
Zoro # G605301165
original price:
$14.95
5% off
new price: $14.19
/ea
Sold in multiples of 4 for $56.76
$56.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint and Primer Surface Material wood, metal, glass, plastic, paper
- Color Family Pinks
- Finish Texture Smooth
Product Information
- Brand Rust-Oleum
- MFR # 353334
- Zoro # G605301165
- UPC # 20066455279
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Chrome |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, glass, plastic, paper |
Color Family | Pinks |
Finish Texture | Smooth |
Description
Rust-Oleum Imagine Colored chrome lacquer paints are designed to provide a bright reflective finish on a smooth surface. They have a fast dry time and require several light coats to achieve a reflective finish. Perfect for adding a chrome like finish to a vase candleholder lamp and a decorative ceramic piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER #3/0 Artist Paint Brush, Red Sable Bristle, Wood Handle (F1627-3/0)
- OLD MASTERS Satin Clear Oil-Based Polyurethane 1 gal (48301)
- LEAKTITE Clear 1 pt Multi-Mix Container (002C01MM500)
- SEYMOUR OF SYCAMORE Hi-Tech Enamel Spray Paint, Gloss Safety Orange, 12 oz. (16-120)
- RUST-OLEUM Imagine Smooth Chrome Black Spray Paint 10 oz (353333)
- RUST-OLEUM Imagine Glitter Purple Spray Paint 10.25 oz (354071)
- RUST-OLEUM Champagne, Metallic, 11 oz (354080)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM Textured Spray Paint, Rustic Umber, Textured, 12 Oz (239122)
- RUST-OLEUM Weather Resistant Paint, Unfinished, OilBase, Brown, 12 oz (313788)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- Rust-Oleum Spray Paint & Primer