Rust-Oleum

Heat Resistant Coating, 1gal


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Family Aluminum / Metallic
  • Color Aluminum
  • Base Type Solvent
  • Resin Type Silicone Alkyd
See all product information

Product Information

Dimensions

Size 1 gal
Container Size 1 gal

Description

Heat Resistant Coating, Surface Material Metal, Surface Texture Smooth, Use Location Exterior, Interior, Maximum Temperature Resistance 400 Degrees F, Base Type Solvent, Color Aluminum, Coverage Area 250 to 540 sq ft/gal, Container Size 1 gal, Sub Brand High Performance, Dry Time 1 to 2 hr, Cure Time 2 hr, Color Family Aluminum / Metallic, Container Type Can, Application Method Brush, Roller, Spray, Coating Type Heat Resistant Coating, Dry Time to Recoat 8 to 24 hr, Heat Resistant Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.