Shop All Spray Paint
Rust-Oleum
Gunmetal Gray, Flat Metallic, 11 oz
Mfr # 353091
Zoro # G410906180
product price: $13.39
/ea
Sold in multiples of 6 for $80.34
$80.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 353091
- Zoro # G410906180
- UPC # 20066454708
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Gunmetal Gray |
Paint and Primer Finish | Flat Metallic |
Net Weight | 11 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Paint Sub-Brand | Universal |
Dry Time Recoat | Within 1 hour or after 48 hours |
Color Family | Metallics |
Application Temperature | 50 to 90 Degrees F |
Application Method | Spray |
Resin Type | Alkyd |
Sheen | Flat |
Description
Rust-Oleum Universal Metallic Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-6-1/2)
- SEYMOUR OF SYCAMORE Spray Paint, Light Gray, 16 oz (620-1418)
- NATIONAL PRESTO CUP CONCNTRTR MICRO BG8 (9964)
- KRAFT TOOL Decorative Texture Roller, Palm Leaf (DW186)
- RUST-OLEUM Bittersweet, Matte, 12 oz (282819)
- RUST-OLEUM Farmhouse Slate Blue, Matte, 12 oz (376723)
- RUST-OLEUM Hammered Clear, Clear Hammered, 11 oz (302153)
- RUST-OLEUM Spray Paint, Hunt Club Green, 12 oz (334072)
- RUST-OLEUM Rust-Oleum Chalked Ultra Matte Dark Tint Tint Base Acrylic Chalk Paint 29 oz (287689)
- RUST-OLEUM Spray Paint, Berry Pink, 12 Oz (334025)
- RUST-OLEUM Black, Flat, 12 Oz (334020)
- Rust-Oleum Spray Paint & Primer