Shop All Spray Paint
Rust-Oleum
Gold Rush, Hammered, 12 Oz
Mfr # 7210830
Zoro # G400480287
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Net Weight 12 Oz
- Base Type Solvent
- Paint and Primer Surface Material Multi-Surface
- Brand and Series Rust-Oleum Stops Rust
Product Information
- Brand Rust-Oleum
- MFR # 7210830
- Zoro # G400480287
- UPC # 20066721084
- Country of Origin United States
- Category Spray Paint
Details
Item | Rust Preventative Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Color | Gold Rush |
Net Weight | 12 Oz |
Base Type | Solvent |
Paint and Primer Surface Material | Multi-Surface |
Brand and Series | Rust-Oleum Stops Rust |
Application Method | Spray |
Color Family | Golds |
Paint Sub-Brand | Stops Rust |
Finish Texture | Hammered |
Description
Rust-Oleum Stops Rust Hammered Spray Paint is a fast-drying, rust preventative coating for multi-purpose use. The proven Stops Rust formula ensures optimal durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XIM 1 Qt White UMA Acrylic Bonder and Primer/Sealer (11052)
- ZINSSER 32 Oz Redwood Satin Stops Rust Paint, 2PK (7767-502)
- KLEAN-STRIP Klean Strip 1 Pint Japan Drier Drying Accelerant (KL4949)
- THE BRUSH MAN Replacement End Cap For #Rf18Lw, 48PK (RF18LW-END CAP)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- RUST-OLEUM Dark Bronze, Hammered, 12 Oz (7218830)
- RUST-OLEUM Silver, Hammered, 12 Oz (7213830)
- RUST-OLEUM Spray Paint, Tropical Leaf, 12 Oz (331179)
- RUST-OLEUM Spray Paint, Universal Gray, Gloss, 12 oz (1686830V)
- RUST-OLEUM 24oz Wet Look Cncrte Slr (360292)
- KRYLON Rust Preventative Spray Paint, Black, Flat, 12 oz (K02728007)
- Rust-Oleum Spray Paint