Shop All Exterior Paints
Rust-Oleum
Gloss, Dark Brown, Gallon
Mfr # 7748402
Zoro # G110656828
product price: $67.89
/ea
Sold in multiples of 2 for $135.78
$135.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use On Surface Material Metal, Wood
- Finish Gloss
- Size Gallon
- Color Dark Brown
- Coverage up to 90 sq ft per gallon
Product Information
- Brand Rust-Oleum
- MFR # 7748402
- Zoro # G110656828
- UPC # 20066774844
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | Gallon |
Details
For Use On Surface Material | Metal, Wood |
Finish | Gloss |
Color | Dark Brown |
Coverage | up to 90 sq ft per gallon |
Dry Time | 2-4 hrs |
Dry Time Recoat | 24 hrs |
Application Temperature | 51 Degrees to 90 Degrees F |
Application Method | Brush, Roller |
Brand and Series | Rust-Oleum Professional |
System Series | High Performance Enamel Paint |
Description
Professional High Performance Protective Enamel Paint, Dark Brown, Gallon
- •High-performance, rust-preventative formula ideal for industrial applications
- •Oil-based for indoor and outdoor applications
- •Designed to offer superior coverage and hiding
- •Great for metal surfaces and commercial environments
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Express Pump, 2004 to 2014 Models (17J556)
- WOOSTER 2" Flat Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle (1123)
- KRYLON Paints 12oz Semi-Flat Black (1613)
- BEDFORD PRECISION PARTS 1/4in NPT x 1/4in NPT 5000 PSI Ball Valve, Replacement Part for Graco and Sherwin-Williams (29-1440)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Dunes Tan (381208)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Safety Blue, 1 gal (238751)
- RUST-OLEUM Paint Leather brown gal. (7775-402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (977402)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 5 gal (2766300)
- RUST-OLEUM Interior/Exterior Paint, Semi-gloss, Oil Base, White, 1 gal (7290402)
- Rust-Oleum Interior and Exterior Paints and Stains