Shop All Spray Paint
Rust-Oleum
General Purpose Spray Paint, 12oz
Mfr # 279179
Zoro # G610135984
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 12 Oz
- Dry Time 1 hr
- Base Type Solvent
- Brand and Series Rust-Oleum Specialty
- Color Family Blacks
Product Information
- Brand Rust-Oleum
- MFR # 279179
- Zoro # G610135984
- UPC # 020066244279
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Description
General Purpose Spray Paint, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application General Purpose, Color Family Black, Compatible Surface Material Metal, Plaster, Wood, Sheen Ultra-Flat, Finish Texture No Texture, Resin Type Acrylic Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 8 to 12 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Camouflage 2X, Container Type Can, Dry Time to Recoat 1 hr, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 1/4" x 50' ASM Airless Hose (HSE1450)
- BINKS Conventional Spray Gun, Pressure, 0.070" Nozzle (2101-4308-2)
- GENERAL FINISHES 1 Pt Espresso Wood Stain Water-Based Penetrating Stain (WXPT)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- RUST-OLEUM General Purpose Spray Paint, 12oz (279175)
- RUST-OLEUM Carnival Red, Gloss, 12 oz (7763-830)
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz (1624830)
- RUST-OLEUM Spray Paint, Regal Blue, Gloss, 12 oz (1622830V)
- RUST-OLEUM 11 Oz Black Specialty Chalkboard Spray (1913830)
- RUST-OLEUM Spray Paint, Clear, 12 oz (334029)
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (20-1671)
- Rust-Oleum Spray Paint & Primer