Shop All Spray Paint
Rust-Oleum
Frosted Spray Paint, Clear, Matte, 11oz
Mfr # 342600
Zoro # G810135968
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frosted Glass
- Net Weight 11 Oz
- Dry Time 10 min
- Base Type Solvent
- Brand and Series Rust-Oleum Specialty
Product Information
- Brand Rust-Oleum
- MFR # 342600
- Zoro # G810135968
- UPC # 020066433093
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 11 oz |
Details
Item | Specialty Spray Paint |
Color | Frosted Glass |
Net Weight | 11 Oz |
Dry Time | 10 min |
Base Type | Solvent |
Brand and Series | Rust-Oleum Specialty |
Color Family | Clears |
Resin Type | Acrylic Lacquer |
Application Method | Spray |
Dry Time to Recoat | Anytime |
Opacity | 50 % |
Heat Resistant | Yes |
Sheen | Matte |
Coating Application | Decorative Paint |
Use Location | Interior |
Coverage Area | 7 sq ft |
Shelf Life | 5 yr |
Compatible Surface Material | Glass |
Finish Texture | Frosted |
Description
Frosted Spray Paint, Opacity 50 Percent, Coating Application Decorative Paint, Color Family Clear, Compatible Surface Material Glass, Sheen Matte, Finish Texture Frosted, Resin Type Acrylic Lacquer, Color Clear, Container Size 11 oz, Coverage Area 7 sq ft, Base Type Solvent, Dry Time 10 min, Use Location Interior, Dry Time to Recoat Anytime, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Brilliant Silver Metallic Spray Paint 11 oz (K01406)
- OLYMPIC Olympic 1574045 1 Gal Maximum Transparent Stain & Sealant Honey Toner; Pack of 4 (1574045)
- SIKKENS LV650 Surfacer Dk Grey (483253)
- WAGNER SPRAY TECH Texture Paint Sprayer, Electric (0520000)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376895)
- RUST-OLEUM White Painter's Touch, Semi-Gloss, 12 oz (249060)
- RUST-OLEUM Navy, Matte, 12 Oz (358832)
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376904)
- RUST-OLEUM Spray Paint, OSHA Safety Green, Gloss, 12 oz (1633830)
- SEYMOUR MIDWEST School Bus Yellow, 6 PK (20-1686)
- Rust-Oleum Spray Paint