Shop All Interior Paints
Rust-Oleum
Flat, Gray Primer, 1/2 Pint
Mfr # 1980730
Zoro # G611249208
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, metal, plaster and unglazed ceramic
- Sub-Brand Painter's Touch Ultra Cover
Product Information
- Brand Rust-Oleum
- MFR # 1980730
- Zoro # G611249208
- UPC # 20066198077
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1/2 Pint |
Details
For Use On Surface Material | Wood, metal, plaster and unglazed ceramic |
Color | Gray Primer |
Finish | Flat |
Sub-Brand | Painter's Touch Ultra Cover |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 9 ft L (51129)
- NORTON ABRASIVES Zinc Weld-Thru Primer (91000)
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Woven Fabric (R578)
- KRYLON Spray Paint, Sand, Ultra-Flat, 11 oz (K04295777)
- RUST-OLEUM Gloss, Sun Yellow, Quart (1945502)
- RUST-OLEUM Satin, Colonial Red, 1/2 Pint (267312)
- RUST-OLEUM Satin, Claret Wine, 1/2 Pint (267310)
- RUST-OLEUM Chalked Paint, Matte, Chiffon Cream, 1 qt (329598)
- RUST-OLEUM Matte Venetian Yellow Water-Based Acrylic Milk Paint 1 qt (334195)
- RUST-OLEUM Countertop Paint, Satin, 1 gal (246068)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC652B099-01)
- Rust-Oleum Interior and Exterior Paints and Stains