Shop All Urethane Coatings
Rust-Oleum
Finish/Activator Kit, Alum., Urethane
Mfr # 9815419-1501
Zoro # G3181123
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Aluminum / Metallic
- Sub-Category Urethanes
- Color Aluminum
- Finish High Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9815419-1501
- Zoro # G3181123
- UPC # 094706515470
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Activator Kit, 9800 System, Urethane Mastic, Color Alumi-NON(R), Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish 4CH86 and Activator 4CH84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Clear, Semi-Gloss, 12 oz (949859)
- MODERN MASTERS Metallic Paint, WaterBase, Pewter, 6 oz (ME209)
- THE BRUSH MAN 3" Paint Brush Multipack 12 PK (PB31730)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK (R316-6)
- RUST-OLEUM Floor Coating Kit, Gloss, 1 gal. (353015)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250281)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (200081)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Semi-Gloss (284472)
- RUST-OLEUM 9800 Urethane Mastic Activator, 1 qt. (9801501)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- ZAR Semi-Transparent Oiled Leather Oil-Based Polyurethane Wood Stain 1 qt (50312)
- Rust-Oleum Urethane Coatings