Shop All Urethane Coatings
Rust-Oleum
Finish and Activator Kit, Black, Urethane
Mfr # 9879419-1501
Zoro # G3038813
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blacks
- Sub-Category Urethanes
- Color Black
- Finish High Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9879419-1501
- Zoro # G3038813
- UPC # 094706515531
- Country of Origin United States
- Category Urethane Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Finish and Activator Kit, 9800 System, Urethane Mastic, Color Black, Urethane Mastic Finish, 1 gal., Application Method Brush, Roll, Spray, Application Temperature 40 to 100 F, Coverage 160 to 280 sq. ft., Dry Time 6 to 9 hr., For Concrete, Metal, Steel, or Galvanized Surfaces, Includes Finish 2NU59 and Activator 4CH84
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Woven Fabric (R205 - 7)
- SEAL-ONCE 5 GAL EXOTIC Premium Wood Sealer (SO8414)
- 3M ACCUSPRAY Spray Gun Kit, Cup Capacity 20.3 oz. (16580)
- SHORT CUTS Krylon Fusion All-In-One Gloss White Paint+Primer Spray Paint 12 oz (K02727007)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (6081)
- RUST-OLEUM 9700 Acrylic Polyurethane Activator, 1 qt (207243)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- RUST-OLEUM Polyurethane Spray, Clear, Satin, 11.25 oz, 20 to 25 sq ft (200281)
- RUST-OLEUM Spar Urethane Spray, Clear, 11.25 oz. (250081)
- ZAR Matte Light Amber Water-Based Polyurethane 1 qt (34912)
- Rust-Oleum Urethane Coatings