Shop All Spray Paint
Rust-Oleum
Farmhouse Black, Matte, 12 oz
Mfr # 330505
Zoro # G910906185
product price: $13.49
/ea
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Coverage 10-15 sq. ft./can
- Dry Time 30 minutes
- Base Type Solvent
- Paint and Primer Surface Material Modified Alkyd
Product Information
- Brand Rust-Oleum
- MFR # 330505
- Zoro # G910906185
- UPC # 20066380397
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Farmhouse Black |
Paint and Primer Finish | Matte |
Net Weight | 12 oz |
Coverage | 10-15 sq. ft./can |
Dry Time | 30 minutes |
Base Type | Solvent |
Paint and Primer Surface Material | Modified Alkyd |
Brand and Series | Rust-Oleum Universal |
Application Temperature | 50 to 90 Degrees F |
Paint Sub-Brand | Universal |
Color Family | Blacks |
Application Method | Spray |
Resin Type | Alkyd |
Dry Time Recoat | Within 1 hour or after 48 hours |
Sheen | Matte |
Description
Rust-Oleum Universal Matte Paint provides a classic look on virtually any surface. This paint and primer in one provides excellent coverage and a durable protective coat with maximum adhesion on even the most demanding substrates. The patented trigger nozzle also eliminates finger fatigue and protects against dripping from any angle.
- •Superior rust and corrosion resistant for enhanced durability
- •Ideal for interior/exterior surfaces on wood, metal, plastic, fiberglass, concrete and more
- •Oil-based formula that provides excellent resistance to fading and chipping
- •Paint and Primer in 1- dries to the touch in 30 minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Outlet/Gun Filter, 50 Mesh, Medium White for Larius, Titan, and Wagner (14-832)
- RAE Exterior Paint, Flat, Water Base, Black, 5 gal (9612-05)
- SUNNYSIDE Methyl Ethyl Ketone, 5 gal. (847G5)
- RUST-OLEUM 10.25 oz Rust Reformer, Black, Flat, Aerosol Spray (248658)
- RUST-OLEUM Black Stainless Steel, Black Metallic, 11 oz (314558)
- RUST-OLEUM Pearl Champagne Pink, Metallic, 11 oz (301537)
- RUST-OLEUM Bittersweet, Matte, 12 oz (282819)
- RUST-OLEUM Aged Gray, Matte, 30 oz (285143)
- RUST-OLEUM Spray Paint, Fluorescent Pink, Gloss, 12 oz (1659830)
- RUST-OLEUM Rust-Oleum Universal Hammered White Paint + Primer Spray Paint 12 oz (267298)
- RUST-OLEUM Rust-Oleum Painter’s Touch 2X Spray Paint, Desert Rose, High Gloss, 12 oz (331176)
- Rust-Oleum Spray Paint