Shop All Exterior Paints
Rust-Oleum
Farm & Implement Paint, Gloss, Massey Ferguson Gray, 1 gal
Mfr # 280133
Zoro # G205310888
product price: $9.49
/ea
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Farm Implements
- Paint Color Family Grays
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Product Information
- Brand Rust-Oleum
- MFR # 280133
- Zoro # G205310888
- UPC # 20066246068
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Farm & Implement Paint |
For Use On Surface Material | Farm Implements |
Paint Color Family | Grays |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Massey Ferguson Gray |
Description
Rust-Oleum Specialty Farm & Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON OUT 16 Oz. All-Purpose Rust and Stain Remover (LIO616PN)
- K-FLEX USA 1 Gallon 374 Protective Coating (800-374-GAL)
- DUPLI-COLOR Automotive Paint, Clear, 11 oz (EHVP11500)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- RUST-OLEUM Stops Rust Chestnut Brown Protective Paint 1 qt (7774-502)
- RUST-OLEUM Gloss, Red, 1 gal (1964502)
- RUST-OLEUM Interior/Exterior Paint, Satin, Colonial Red, 1 qt (267333)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 8 oz (7792-730)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Chestnut Brown, 1 gal (977402)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1/2 pt (371153)
- Rust-Oleum Exterior Paints