Shop All Exterior Paints
Rust-Oleum
Farm & Implement Paint, Gloss, Kubota Orange, 1 gal
Mfr # 280142
Zoro # G305389531
product price: $10.19
/ea
Sold in multiples of 6 for $61.14
$61.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Farm Implements
- Paint Color Family Oranges
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Product Information
- Brand Rust-Oleum
- MFR # 280142
- Zoro # G305389531
- UPC # 20066246150
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Farm & Implement Paint |
For Use On Surface Material | Farm Implements |
Paint Color Family | Oranges |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Kubota Orange |
Description
Rust-Oleum Specialty Farm & Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Primer, Flat Sheen, 1 gal, Base Solvent (K00691008)
- RUST-OLEUM Topside Paint, Black, Alkyd (207006)
- DEVILBISS Multi Spray Gun Holder (DEV803616)
- TOOLPRO Bamboo Foam Texture Roller Cover (TP15191)
- RUST-OLEUM Gloss, Red, 1 gal (1964502)
- RUST-OLEUM Enamel Gls Carnv Red Qt (7763502)
- RUST-OLEUM PAINT QT FORD RED FARM/IMPLEMENT (280155)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (255616)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Sand, 1 qt (7771502)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- PORCH & FLOOR Porch and Floor Paint, Gloss, 1 gal (262361)
- Rust-Oleum Exterior Paints