Shop All Exterior Paints
Rust-Oleum
Farm & Implement Paint, Gloss, Black, 1 gal
Mfr # 280130
Zoro # G505306352
product price: $9.79
/ea
Sold in multiples of 6 for $58.74
$58.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Farm Implements
- Paint Color Family Blacks
- Finish Gloss
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
Product Information
- Brand Rust-Oleum
- MFR # 280130
- Zoro # G505306352
- UPC # 20066246013
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Farm & Implement Paint |
For Use On Surface Material | Farm Implements |
Paint Color Family | Blacks |
Finish | Gloss |
Paint Sub-Brand | Rust-Oleum |
Color | Black |
Description
Rust-Oleum Specialty Farm Implement Spray Paint provides superior rust protection for all of your wood or metal machinery. With a wide assortment that matches most original equipment colors the paint offers great color retention and excellent coverage. The Stops Rust formula allows for a durable rust-preventative coating that resists weather and chipping for a long-lasting finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Watco Lacquer Satn11.2Oz (63281)
- KRYLON 16OZ OSHA BLACK ENAMEL PAINT (A01770007)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 12 ft L (51127)
- E-Z MIX E-Z Mix Original Touch-Up Bottles, 70002 (EZX70002)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Navy Gray, 1 gal (975402)
- RUST-OLEUM QT Cran WB DR Paint (369385)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Latex Base, Kona Brown, 1 gal (20066197773)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, SAFETY YELLOW, 1 gal (242258)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (255616)
- ALL-SOURCE Latex Flat Exterior Barn Paint, Red, 5 Gal. (W60R00831-20)
- Rust-Oleum Interior and Exterior Paints and Stains