Shop All Exterior Paints
Rust-Oleum
Exterior Paint, Satin, Oil Base, Black, 1 gal
Mfr # 237543
Zoro # G605297338
Sold in multiples of 2 for $193.98
Free Shipping & Returns
$193.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blacks
- Finish Satin
- Size 1 gal
- Paint Sub-Brand Rust-Oleum
- Paint Base Type Oil
Product Information
- Brand Rust-Oleum
- MFR # 237543
- Zoro # G605297338
- UPC # 20066157999
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
Paint Color Family | Blacks |
Finish | Satin |
Paint Sub-Brand | Rust-Oleum |
Paint Base Type | Oil |
Color | Black |
Description
High Heat is designed to renew and protect metal surfaces subject to heat up to 1200?F (648?C). This durable satin finish retains excellent color retention after repeated heating. Ideal for the exterior of barbeque grills wood stoves radiators fire pits fireplace screens automotive parts and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 1.8 Mm Fluid Tip (DEV-AV21318)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Knit Fabric (R240)
- VHT HWP104 Wheel Coating Paint- Satin Black (S24-HWP104)
- RUST-OLEUM Spray Paint, Charcoal Gray, 12 Oz (350373)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (K7779-402)
- RUST-OLEUM Professional Oil-Based Gloss VOC Formula Rust Control Enamel, Safety Orange, 1 Gal. (303091)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 8 oz (7776-730)
- RUST-OLEUM Paint, V7400, 1 gal, Light Neutral Gray, Semi, Alkyd Enamel (245481)
- RUST-OLEUM Paint Rst Obs In Ex Sand 1/2Pt (7771730)
- RUST-OLEUM Professional High Performance Flat White Protective Paint 1 gal (215968)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 1 gal (9616-01)
- Rust-Oleum Exterior Paints