Shop All Epoxy Coatings & Sealers
Rust-Oleum
Epoxy Paint, Safety Green, Semi-gloss, 1 gal, Depends On Activator, 9100 Series
Mfr # 9133402
Zoro # G5084642
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Epoxies
- Color Family Greens
- Color Safety Green
- Finish Semi-Gloss
- Size 1 gal
Product Information
- Brand Rust-Oleum
- MFR # 9133402
- Zoro # G5084642
- UPC # 20066913397
- Country of Origin United States
- Category Epoxy Coatings & Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Paint Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Green, Finish Semi-Gloss, Size 1 gal, VOC Content 225 g/L, Coverage Depends On Activator, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 40 Degrees to 60 Degrees F, For Use With 9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Paint Roller Frame, Cageless, Plastic Handle, 9" Rollers (14A751129)
- ECO ADVANCE Exterior Wood Waterproofer, 5 Gallon (EAWOD640PD)
- TANIS BRUSH #0 Artist Paint Brush, Taklon Bristle, 1 (00290)
- MINWAX Wood Finish Early American Stain Marker (63485000)
- RUST-OLEUM Epoxy Activator and Finish Kit, Oyster White, High Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248289)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4402)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal (6082)
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- RUST-OLEUM Base Vapor Barrier Primer, Clear, Polyurethane, 59 oz, 250 sq ft (277494)
- RUST-OLEUM Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal, 100 sq. ft./gal. (S6582)
- RUST-OLEUM 6500 Epoxy Floor Coating Activator, 49oz. (S6501410)
- Rust-Oleum Epoxy Coatings & Sealers