Shop All Concrete Floor Coatings
Rust-Oleum
Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base
Mfr # 388958
Zoro # G710136522
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
- Resin Type Epoxy
- Base Type Solvent
- Application Method Brush
- VOC Content 114 g/L
Product Information
- Brand Rust-Oleum
- MFR # 388958
- Zoro # G710136522
- UPC # 020066032975
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 3 gal |
Description
Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Dunes Tan, Finish High Gloss, VOC Content 114 g/L, Dry Time 12 to 48 hr, Cure Time 48 hrs, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 6700
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 18" Paint Roller Cover, 3/8" Nap, Polyester (144688182)
- GRACO 32 oz. FlexLiner System (17p550)
- DAP 1 Gal White #33 Glazing Compound (12019)
- INSL-X BY BENJAMIN MOORE Insl-X White Flat Acrylic Fire Retardant Paint 1 gal (FR210099-01)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- RUST-OLEUM Epoxy Coating, Flat Finish, Light Gray, Solvent Base (388961)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Armor Gray, Solvent Base (388957)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- RUST-OLEUM 1 gal Containers, Partial Fill Activator 40 fl oz; Base 80 fl oz Floor Coating, High Gloss Finish (256673)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Khaki, 1gal (SD1KTN)
- Rust-Oleum Concrete Floor Coatings