Shop All Exterior Paints
Rust-Oleum
Epoxy Coating, Gloss, Water Base, White
Mfr # 375658
Zoro # G708627537
product price: $47.95
/ea
Sold in multiples of 2 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Cinder Block, Concrete, Drywall, Metal, Wood
- Finish Gloss
- Size 1 gal
- Paint Base Type Water
- Color White
Product Information
- Brand Rust-Oleum
- MFR # 375658
- Zoro # G708627537
- UPC # 20066008468
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Epoxy Coating, Base Type Water, Resin Type Modified Urethane Latex Epoxy, Color White, Finish Gloss, Size 1 gal, VOC Content Less Than 50 g/L, Coverage 155 to 330 sq ft/gal, Dry Time 15 min, For Use With Brick, Cinder Block, Concrete, Drywall, Metal, Previously Painted Surface, Wood
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Paint Mixer, 5/16 Dia, 17-1/2 In, 5 Gallon (43430)
- PENOFIN Ultra Premium Transparent Clear Oil-Based Penetrating Wood Stain 5 gal (F3MCL5G)
- SHUR-LINE Shur-Line Flexi Shape Painter (2008148)
- PREMIER Premier 6 Ft. To 12 Ft. Telescoping Fiberglass & Stainless Steel Push Button Extension Pole (83612)
- RUST-OLEUM GAL JOHN DEERE GREEN (280170)
- RUST-OLEUM Paint Rst Obs Lthr Brown 1/2Pt (7775730)
- RUST-OLEUM Farm & Implement Paint, Gloss, Oil Base, Toolbox Red, 1 gal (350444)
- RUST-OLEUM Rust-Oleum Painter's Touch Gray Flat Water-Based Acrylic Ultra Cover Primer 1 qt (1980502)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Forest Green, 1 gal (245388)
- RUST-OLEUM Interior/Exterior Paint, Flat, Oil Base, Black, 1 gal (242251)
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Black (375645)
- Rust-Oleum Exterior Paints