Shop All Concrete Floor Coatings
Rust-Oleum
Epoxy Coating, Flat Finish, Light Gray, Solvent Base
Mfr # 388961
Zoro # G010136505
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
- Resin Type Epoxy
- Base Type Solvent
- Application Method Brush
- VOC Content 36 g/L
Product Information
- Brand Rust-Oleum
- MFR # 388961
- Zoro # G010136505
- UPC # 020066033002
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 3 gal |
Description
Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Light Gray, Finish Flat, VOC Content 36 g/L, Dry Time 12 to 24 hr, Cure Time 7 days, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 8000S
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Metallic, Oil Base, Aluminum, 1 gal (245309)
- PETOSKEY PLASTICS P9941-07 12 x 400 ft., 0.31 Mil Steelcoat Painters Plastic (PE327375)
- HYDE Painters Tool, Stainless Steel, 6 in 1 (6780)
- HYDE 2-1/2 in. W Carbon Steel 5-in-1 Painter's Tool (04971)
- RUST-OLEUM Epoxy Coating, Flat Finish, Armor Gray, Solvent Base (388962)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base (388958)
- RUST-OLEUM Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base (388963)
- RUST-OLEUM Coating, 1 gal, Clear, Gloss, Floor (360142)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Dove Gray, Water Base (320473)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Dunes Tan, Solvent Base (283589)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Black (318712)
- Rust-Oleum Concrete Floor Coatings